Motion
KMTA 26

SKF
KMTA 26

KMTA Series Bearing Lock Nut - M130x3 mm Thread Size, 6.4961 in OD, 32 mm Width
MI ITEM #06656259
MFR #KMTA 26
Price$1,022.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 26

KMTA Series Bearing Lock Nut - M130x3 mm Thread Size, 6.4961 in OD, 32 mm Width
MI ITEM #06656259
MFR #KMTA 26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,022.75/each

Specifications

Dimensions

  • Bore Diameter
    5.1181 in
  • Outside Diameter  
    6.4961 in
  • Overall Width
    32 mm
  • Thread Size  
    M130x3 mm
  • Weight
    4.162 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA

Overview

Mfr description
KMTA 26 STANDARD ACCESSORIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought