Motion
KMTA 9

SKF
KMTA 9

KMTA Series Bearing Lock Nut - M45x1.5 mm Thread Size, 2.6772 in OD, 22 mm Width
Mi Item #06656261
MFR #KMTA 9
Price$338.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 9

KMTA Series Bearing Lock Nut - M45x1.5 mm Thread Size, 2.6772 in OD, 22 mm Width
Mi Item #06656261
MFR #KMTA 9

Mfr description
KMTA 9 STANDARD ACCESSORIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.00/each

Specifications

Dimensions

  • Bore Diameter
    1.7717 in
  • Outside Diameter  
    2.6772 in
  • Overall Width
    22 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    0.7716 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)