Motion
LS 4060

SKF
LS 4060

Roller Thrust Bearing Washer - Needle Roller Thrust, 40 mm ID, 60 mm OD, 3.5 mm Width, Steel
MI ITEM #06656263
MFR #LS 4060
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LS 4060

Roller Thrust Bearing Washer - Needle Roller Thrust, 40 mm ID, 60 mm OD, 3.5 mm Width, Steel
MI ITEM #06656263
MFR #LS 4060

Mfr description
LS 4060 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    3.5 mm
  • Weight
    0.09 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570294569
  • Material
    Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316570294569
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)