Motion
NA 4840

SKF
NA 4840

Needle Roller Bearing - 200 mm Bore, 250 mm OD, 50 mm Width
MI ITEM #06656277
MFR #NA 4840
List Price$6,122.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4840

Needle Roller Bearing - 200 mm Bore, 250 mm OD, 50 mm Width
MI ITEM #06656277
MFR #NA 4840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,122.47/each for your price

Overview

Mfr description
NA 4840 NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    50357 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    165235 lbf
  • Material
    Bearing steel
  • Max Rpm
    2000 rpm
  • Series
    NA
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    12.9 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA 4840 Needle Roller Bearing features a 200 mm bore diameter, 250 mm outside diameter, 50 mm overall width, and a weight of 12.9 lbs, ideal for high-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought