Motion
NA 6901

SKF
NA 6901

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 22 mm Width
Mi Item #06656278
MFR #NA 6901
Price$218.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6901

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 22 mm Width
Mi Item #06656278
MFR #NA 6901

Mfr description
NA 6901 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.77/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    22 mm
  • Weight
    0.1027 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6901 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 22 mm overall width, and a weight of 0.1027 lbs, designed for compact machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3619 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)