Motion
NA 6902

SKF
NA 6902

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width, Open
Mi Item #06656279
MFR #NA 6902
Price$159.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6902

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width, Open
Mi Item #06656279
MFR #NA 6902

Mfr description
NA 6902 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.65/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NA 6902 Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.15 lbs, making it suitable for industrial use.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012272
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17.2 kN
  • Radial Static Load Capacity
    27 kN
  • UPC_NO
    7316577012272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)