Motion
NA 6904

SKF
NA 6904

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #06656280
MFR #NA 6904
Price$311.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6904

Needle Roller Bearing - 20 mm Bore, 37 mm OD, 30 mm Width
MI ITEM #06656280
MFR #NA 6904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.03/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6904 Needle Roller Bearing features a 20 mm bore diameter, 37 mm outside diameter, 30 mm overall width, and a weight of 0.29 lbs, making it ideal for precision applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9105 lbf
  • Radial Static Load Capacity
    11915 lbf
  • Series
    NA

Overview

Mfr description
NA 6904 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought