Motion
NA 6905

SKF
NA 6905

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width
Mi Item #06656281
MFR #NA 6905
Price$341.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6905

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width
Mi Item #06656281
MFR #NA 6905

Mfr description
NA 6905 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6905 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and a weight of 0.35 lbs, suitable for industrial assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9892 lbf
  • Radial Static Load Capacity
    13938 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)