Motion
NA 6909

SKF
NA 6909

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 40 mm Width
Mi Item #06656282
MFR #NA 6909
Price$461.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6909

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 40 mm Width
Mi Item #06656282
MFR #NA 6909

Mfr description
NA 6909 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    40 mm
  • Weight
    1.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6909 Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 40 mm overall width, and a weight of 1.09 lbs, ideal for demanding systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18322 lbf
  • Radial Static Load Capacity
    30799 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)