Motion
NA 6911

SKF
NA 6911

Needle Roller Bearing - 55 mm Bore, 80 mm OD, 45 mm Width
Mi Item #06656283
MFR #NA 6911
Price$493.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6911

Needle Roller Bearing - 55 mm Bore, 80 mm OD, 45 mm Width
Mi Item #06656283
MFR #NA 6911

Mfr description
NA 6911 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.39/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    45 mm
  • Weight
    1.63 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6911 Needle Roller Bearing features a 55 mm bore diameter, 80 mm outside diameter, 45 mm overall width, and a weight of 1.63 lbs, designed for heavy-duty use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23380 lbf
  • Radial Static Load Capacity
    42714 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)