Motion
NA 6914

SKF
NA 6914

Needle Roller Bearing - 70 mm Bore, 100 mm OD, 55 mm Width
MI ITEM #06656286
MFR #NA 6914
Your Price$870.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6914

Needle Roller Bearing - 70 mm Bore, 100 mm OD, 55 mm Width
MI ITEM #06656286
MFR #NA 6914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$870.51/each(List $1,001.09)

Overview

Mfr description
NA 6914 NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    2
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    32822 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    64071 lbf
  • Material
    Bearing steel
  • Max Rpm
    5600 rpm
  • Series
    NA
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    3.05 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA 6914 Needle Roller Bearing features a 70 mm bore diameter, 100 mm outside diameter, 55 mm overall width, and a weight of 3.05 lbs, suitable for high-load environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text