Motion
NA 6916

SKF
NA 6916

Needle Roller Bearing - 80 mm Bore, 110 mm OD, 55 mm Width
Mi Item #06656288
MFR #NA 6916
Price$1,003.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6916

Needle Roller Bearing - 80 mm Bore, 110 mm OD, 55 mm Width
Mi Item #06656288
MFR #NA 6916

Mfr description
NA 6916 NEEDLE BRGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,003.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    55 mm
  • Weight
    3.36 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6916 Needle Roller Bearing features a 80 mm bore diameter, 110 mm outside diameter, 55 mm overall width, and a weight of 3.36 lbs, designed for demanding machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    35070 lbf
  • Radial Static Load Capacity
    70815 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)