Motion
NA 6917

SKF
NA 6917

Needle Roller Bearing - 85 mm Bore, 120 mm OD, 63 mm Width
MI ITEM #06656289
MFR #NA 6917
Your Price$1,218.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6917

Needle Roller Bearing - 85 mm Bore, 120 mm OD, 63 mm Width
MI ITEM #06656289
MFR #NA 6917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,218.40/each(List $1,462.08)

Overview

Mfr description
NA 6917 NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    2
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    42714 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    95544 lbf
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Series
    NA
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    4.98 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA 6917 Needle Roller Bearing features a 85 mm bore diameter, 120 mm outside diameter, 63 mm overall width, and a weight of 4.98 lbs, suitable for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought