Motion
NATR 12 X

SKF
NATR 12 X

Flat Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #06656290
MFR #NATR 12 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 12 X

Flat Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #06656290
MFR #NATR 12 X

Mfr description
NATR 12 X NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Flange Diameter
    32 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)