Motion
NATR 6 X

SKF
NATR 6 X

Yoke Roller Bearing - 6 mm Bore
MI ITEM #06656291
MFR #NATR 6 X
List Price$97.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 6 X

Yoke Roller Bearing - 6 mm Bore
MI ITEM #06656291
MFR #NATR 6 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.24/each for your price

Overview

Mfr description
NATR 6 X NEEDLE BRGS

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Bearing Material
    Bearing steel
  • Number Of Rows
    1
  • Overall Width
    12 mm
  • Outside Diameter
    19 mm
  • Radial Dynamic Load Capacity
    742 lbf
  • Radial Static Load Capacity
    854 lbf
  • Finish Coating
    Uncoated
  • Series
    NATR
  • Manufacturer Product Page
  • Weight
    0.045 lbs
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought