Motion
NATR 8 PXXA

SKF
NATR 8 PXXA

Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 14 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #06656292
MFR #NATR 8 PXXA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 8 PXXA

Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 14 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #06656292
MFR #NATR 8 PXXA

Mfr description
NATR 8 PPXA NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Overall Width
    14 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    14 mm
  • Weight
    0.1 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571592527
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -20 to 210 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5.28 kN
  • Radial Static Load Capacity
    6.1 kN
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    NATR
  • UPC_NO
    7316571592527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)