Motion
NK 10/12 TN

SKF
NK 10/12 TN

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width, Open
Mi Item #06656345
MFR #NK 10/12 TN
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 10/12 TN

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width, Open
Mi Item #06656345
MFR #NK 10/12 TN

Mfr description
NK 10/12 TN NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 10/12 TN Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.03 lbs, making it ideal for precision assemblies.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316571230870
  • Max Rpm
    32000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4.57 kN
  • Radial Static Load Capacity
    5.7 kN
  • UPC_NO
    7316571230870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)