Motion
NK 55/25

SKF
NK 55/25

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 25 mm Width
MI ITEM #06656350
MFR #NK 55/25
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 55/25

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 25 mm Width
MI ITEM #06656350
MFR #NK 55/25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.62/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 55/25 Needle Roller Bearing features a 55 mm bore diameter, 68 mm outside diameter, 25 mm overall width, and a weight of 0.42 lbs, making it ideal for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10116 lbf
  • Radial Static Load Capacity
    19109 lbf

Overview

Mfr description
NK 55/25 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought