Motion
NK 55/35

SKF
NK 55/35

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 35 mm Width
MI ITEM #06656351
MFR #NK 55/35
Your Price$191.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 55/35

Needle Roller Bearing - 55 mm Bore, 68 mm OD, 35 mm Width
MI ITEM #06656351
MFR #NK 55/35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.58/each(List $220.31)

Overview

Mfr description
NK 55/35 NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    13489 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    27427 lbf
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.6 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 55/35 Needle Roller Bearing features a 55 mm bore diameter, 68 mm outside diameter, 35 mm overall width, and a weight of 0.6 lbs, designed for demanding machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought