Motion
NK 68/25

SKF
NK 68/25

Needle Roller Bearing - 68 mm Bore, 82 mm OD, 25 mm Width
Mi Item #06656354
MFR #NK 68/25
Price$253.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 68/25

Needle Roller Bearing - 68 mm Bore, 82 mm OD, 25 mm Width
Mi Item #06656354
MFR #NK 68/25

Mfr description
NK 68/25 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.11/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    82 mm
  • Overall Width  
    25 mm
  • Weight
    0.53 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 68/25 Needle Roller Bearing features a 68 mm bore diameter, 82 mm outside diameter, 25 mm overall width, and a weight of 0.53 lbs, ideal for industrial assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9892 lbf
  • Radial Static Load Capacity
    21357 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)