Motion
NK 7/10 TN

SKF
NK 7/10 TN

Needle Roller Bearing - 7 mm Bore, 14 mm OD, 10 mm Width
Mi Item #06656355
MFR #NK 7/10 TN
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 7/10 TN

Needle Roller Bearing - 7 mm Bore, 14 mm OD, 10 mm Width
Mi Item #06656355
MFR #NK 7/10 TN

Mfr description
NK 7/10 TN NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    36000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    632 lbf
  • Radial Static Load Capacity
    618 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)