Motion
NK 7/12 TN

SKF
NK 7/12 TN

Needle Roller Bearing - 7 mm Bore, 14 mm OD, 12 mm Width
MI ITEM #06656356
MFR #NK 7/12 TN
List Price$45.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 7/12 TN

Needle Roller Bearing - 7 mm Bore, 14 mm OD, 12 mm Width
MI ITEM #06656356
MFR #NK 7/12 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.07/each for your price

Overview

Mfr description
NK 7/12 TN NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    805 lbf
  • Cage Material
    Non-Metallic
  • Radial Static Load Capacity
    843 lbf
  • Material
    Bearing steel
  • Max Rpm
    36000 rpm
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.018 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 7/12 TN Needle Roller Bearing features a 7 mm bore diameter, 14 mm outside diameter, 12 mm overall width, and a weight of 0.018 lbs, ideal for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought