Motion
NK 70/35

SKF
NK 70/35

Needle Roller Bearing - 70 mm Bore, 85 mm OD, 35 mm Width
Mi Item #06656358
MFR #NK 70/35
Price$351.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 70/35

Needle Roller Bearing - 70 mm Bore, 85 mm OD, 35 mm Width
Mi Item #06656358
MFR #NK 70/35

Mfr description
NK 70/35 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.86/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    35 mm
  • Weight
    0.82 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The NK 70/35 Needle Roller Bearing features a 70 mm bore diameter, 85 mm outside diameter, 35 mm overall width, and a weight of 0.82 lbs, suitable for demanding systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13848 lbf
  • Radial Static Load Capacity
    33721 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)