Motion
NKI 15/16

SKF
NKI 15/16

Needle Roller Bearing - 15 mm Bore, 27 mm OD, 16 mm Width, Open
MI ITEM #06656363
MFR #NKI 15/16
Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 15/16

Needle Roller Bearing - 15 mm Bore, 27 mm OD, 16 mm Width, Open
MI ITEM #06656363
MFR #NKI 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.40/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKI 15/16 Needle Roller Bearing features a 15 mm bore diameter, 27 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.1 lbs, making it suitable for precision systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117861
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13.4 kN
  • Radial Static Load Capacity
    19 kN
  • UPC_NO
    7316577117861

Overview

Mfr description
NKI 15/16 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought