Motion
NKI 20/20

SKF
NKI 20/20

Needle Roller Bearing - 20 mm Bore, 32 mm OD, 20 mm Width
Mi Item #06656365
MFR #NKI 20/20
Price$91.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 20/20

Needle Roller Bearing - 20 mm Bore, 32 mm OD, 20 mm Width
Mi Item #06656365
MFR #NKI 20/20

Mfr description
NKI 20/20 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 20/20 Needle Roller Bearing features a 20 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and a weight of 0.13 lbs, designed for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    19000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4271 lbf
  • Radial Static Load Capacity
    7306 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)