Motion
NKI 22/20

SKF
NKI 22/20

Needle Roller Bearing - 22 mm Bore, 34 mm OD, 20 mm Width
Mi Item #06656366
MFR #NKI 22/20
Price$116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 22/20

Needle Roller Bearing - 22 mm Bore, 34 mm OD, 20 mm Width
Mi Item #06656366
MFR #NKI 22/20

Mfr description
NKI 22/20 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.63/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    20 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 22/20 Needle Roller Bearing features a 22 mm bore diameter, 34 mm outside diameter, 20 mm overall width, and a weight of 0.14 lbs, suitable for machinery systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4361 lbf
  • Radial Static Load Capacity
    7756 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)