Motion
NKI 28/30

SKF
NKI 28/30

Needle Roller Bearing - 28 mm Bore, 42 mm OD, 30 mm Width
Mi Item #06656367
MFR #NKI 28/30
Price$138.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 28/30

Needle Roller Bearing - 28 mm Bore, 42 mm OD, 30 mm Width
Mi Item #06656367
MFR #NKI 28/30

Mfr description
NKI 28/30 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.27/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Weight
    0.32 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 28/30 Needle Roller Bearing features a 28 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and a weight of 0.32 lbs, designed for heavy-duty systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8768 lbf
  • Radial Static Load Capacity
    14725 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)