Motion
NKI 42/20

SKF
NKI 42/20

Needle Roller Bearing - 42 mm Bore, 57 mm OD, 20 mm Width
Mi Item #06656370
MFR #NKI 42/20
Price$187.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 42/20

Needle Roller Bearing - 42 mm Bore, 57 mm OD, 20 mm Width
Mi Item #06656370
MFR #NKI 42/20

Mfr description
NKI 42/20 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.76/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    57 mm
  • Overall Width  
    20 mm
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 42/20 Needle Roller Bearing features a 42 mm bore diameter, 57 mm outside diameter, 20 mm overall width, and a weight of 0.33 lbs, making it ideal for compact systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6564 lbf
  • Radial Static Load Capacity
    13713 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)