Motion
NKI 9/12

SKF
NKI 9/12

Needle Roller Bearing - 9 mm Bore, 19 mm OD, 12 mm Width
MI ITEM #06656375
MFR #NKI 9/12
Price$51.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 9/12

Needle Roller Bearing - 9 mm Bore, 19 mm OD, 12 mm Width
MI ITEM #06656375
MFR #NKI 9/12

Mfr description
NKI 9/12 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.88/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    12 mm
  • Weight
    0.037 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 9/12 Needle Roller Bearing features a 9 mm bore diameter, 19 mm outside diameter, 12 mm overall width, and a weight of 0.037 lbs, making it suitable for compact systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    30000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1508 lbf
  • Radial Static Load Capacity
    1832 lbf
  • Series
    NKI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)