Motion
NKIA 5901

SKF
NKIA 5901

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 16 mm Width
Mi Item #06656376
MFR #NKIA 5901
Price$103.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5901

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 16 mm Width
Mi Item #06656376
MFR #NKIA 5901

Mfr description
NKIA 5901 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.41/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    16 mm
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIA 5901 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and a weight of 0.07 lbs, ideal for compact assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)