Motion
NKIA 5903

SKF
NKIA 5903

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 18 mm Width
MI ITEM #06656378
MFR #NKIA 5903
Your Price$166.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5903

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 18 mm Width
MI ITEM #06656378
MFR #NKIA 5903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.65/each(List $191.65)

Overview

Mfr description
NKIA 5903 NEEDLE BRGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Material
    Bearing steel
  • Max Rpm
    20000 rpm
  • Series
    NKIA
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.12 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIA 5903 Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 18 mm overall width, and a weight of 0.12 lbs, suitable for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought