Motion
NKIA 5904

SKF
NKIA 5904

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 20 mm Bore, 37 mm OD, 23 mm Width
MI ITEM #06656379
MFR #NKIA 5904
Your Price$117.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5904

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 20 mm Bore, 37 mm OD, 23 mm Width
MI ITEM #06656379
MFR #NKIA 5904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.65/each(List $141.17)

Overview

Mfr description
NKIA 5904 NEEDLE BRGS

Specifications

  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    Max 250 °F
  • Radial Dynamic Load Capacity
    21.6 kN
  • Radial Static Load Capacity
    28 kN
  • Bearing Material
    Steel
  • Max Rpm
    17000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.3 mm
  • Lubrication Type
    Grease
  • Cage Material
    Steel
  • Series
    NKIA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577116116
  • UPC_NO
    7316577116116
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought