Motion
NKIA 5906

SKF
NKIA 5906

Needle Roller Bearing - 30 mm Bore, 47 mm OD, 23 mm Width
Mi Item #06656380
MFR #NKIA 5906
Price$206.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5906

Needle Roller Bearing - 30 mm Bore, 47 mm OD, 23 mm Width
Mi Item #06656380
MFR #NKIA 5906

Mfr description
NKIA 5906 RADIAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.43/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    23 mm
  • Weight
    0.31 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIA 5906 Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 23 mm overall width, and a weight of 0.31 lbs, making it ideal for machinery applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)