Motion
NKIB 5901

SKF
NKIB 5901

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 12 mm Bore, 24 mm OD, 17.5 mm Width
Mi Item #06656381
MFR #NKIB 5901
Price$163.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5901

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 12 mm Bore, 24 mm OD, 17.5 mm Width
Mi Item #06656381
MFR #NKIB 5901

Mfr description
NKIB 5901 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.45/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    17.5 mm
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577739933
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Radial Dynamic Load Capacity
    8.09 kN
  • Radial Static Load Capacity
    9.65 kN
  • Series
    NKIB
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    7316577739933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)