Motion
NKIB 5902

SKF
NKIB 5902

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 15 mm Bore, 28 mm OD, 20 mm Width
Mi Item #06656382
MFR #NKIB 5902
Price$91.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5902

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 15 mm Bore, 28 mm OD, 20 mm Width
Mi Item #06656382
MFR #NKIB 5902

Mfr description
NKIB 5902 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.40/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577015532
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Radial Dynamic Load Capacity
    11.2 kN
  • Radial Static Load Capacity
    15.3 kN
  • Series
    NKIB
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    7316577015532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)