Motion
NKIB 5903

SKF
NKIB 5903

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 17 mm Bore, 30 mm OD, 20 mm Width
MI ITEM #06656383
MFR #NKIB 5903
Price$227.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5903

Combination Roller Bearing - Needle Roller/Angular Contact Ball, 17 mm Bore, 30 mm OD, 20 mm Width
MI ITEM #06656383
MFR #NKIB 5903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.75/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Grease
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570809282
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Radial Dynamic Load Capacity
    11.4 kN
  • Radial Static Load Capacity
    16.3 kN
  • Series
    NKIB
  • Type Of Bearing
    Needle Roller/Angular Contact Ball
  • UPC_NO
    7316570809282

Overview

Mfr description
NKIB 5903 NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought