Motion
NKIB 5908

SKF
NKIB 5908

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 34 mm Width
Mi Item #06656386
MFR #NKIB 5908
Price$354.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5908

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 34 mm Width
Mi Item #06656386
MFR #NKIB 5908

Mfr description
NKIB 5908 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.68/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    34 mm
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIB 5908 Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 34 mm overall width, and a weight of 0.73 lbs, ideal for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)