Motion
NKIB 5912

SKF
NKIB 5912

Needle Roller Bearing - 60 mm Bore, 85 mm OD, 38 mm Width
Mi Item #06656388
MFR #NKIB 5912
Price$846.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5912

Needle Roller Bearing - 60 mm Bore, 85 mm OD, 38 mm Width
Mi Item #06656388
MFR #NKIB 5912

Mfr description
NKIB 5912 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    38 mm
  • Weight
    1.31 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIB 5912 Needle Roller Bearing features a 60 mm bore diameter, 85 mm outside diameter, 38 mm overall width, and a weight of 1.31 lbs, suitable for industrial systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)