Motion
NKIS 25

SKF
NKIS 25

Needle Roller Bearing - 25 mm Bore, 47 mm OD, 22 mm Width
Mi Item #06656389
MFR #NKIS 25
Price$275.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 25

Needle Roller Bearing - 25 mm Bore, 47 mm OD, 22 mm Width
Mi Item #06656389
MFR #NKIS 25

Mfr description
NKIS 25 NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.76/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    22 mm
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    7666 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7666 lbf
  • Radial Static Load Capacity
    10454 lbf
  • Series
    NKIS
  • Static Load Capacity
    10454 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)