Motion
NKIS 30

SKF
NKIS 30

Needle Roller Bearing - 30 mm Bore, 52 mm OD, 22 mm Width, Open
Mi Item #06656390
MFR #NKIS 30
Price$210.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 30

Needle Roller Bearing - 30 mm Bore, 52 mm OD, 22 mm Width, Open
Mi Item #06656390
MFR #NKIS 30

Mfr description
NKIS 30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.31/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKIS 30 Needle Roller Bearing features a 30 mm bore diameter, 52 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.43 lbs, making it ideal for industrial equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577710659
  • Max Rpm
    12000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    36.9 kN
  • Radial Static Load Capacity
    54 kN
  • UPC_NO
    7316577710659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)