Motion
NKX 60 Z

SKF
NKX 60 Z

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 60 mm Bore, 72 mm OD, 40 mm Width
Mi Item #06656393
MFR #NKX 60 Z
Price$975.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 60 Z

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 60 mm Bore, 72 mm OD, 40 mm Width
Mi Item #06656393
MFR #NKX 60 Z

Mfr description
NKX 60 Z NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.00/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    40 mm
  • Weight
    1.09 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570240337
  • Max Rpm
    3600 rpm
  • Radial Dynamic Load Capacity
    41.8 kN
  • Radial Static Load Capacity
    96.5 kN
  • Series
    AXK
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    7316570240337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)