Motion
NKX 70 Z

SKF
NKX 70 Z

Needle Roller Bearing - 70 mm Bore, 85 mm OD, 40 mm Width
Mi Item #06656394
MFR #NKX 70 Z
Price$1,091.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 70 Z

Needle Roller Bearing - 70 mm Bore, 85 mm OD, 40 mm Width
Mi Item #06656394
MFR #NKX 70 Z

Mfr description
NKX 70 Z NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,091.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    40 mm
  • Weight
    1.29 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NKX 70 Z Needle Roller Bearing features a 70 mm bore diameter, 85 mm outside diameter, 40 mm overall width, and a weight of 1.29 lbs, designed for demanding machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2700 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)