Motion
NKXR 17 Z

SKF
NKXR 17 Z

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 17 mm Bore, 26 mm OD, 25 mm Width
Mi Item #06656395
MFR #NKXR 17 Z
Price$321.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKXR 17 Z

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 17 mm Bore, 26 mm OD, 25 mm Width
Mi Item #06656395
MFR #NKXR 17 Z

Mfr description
NKXR 17 Z NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.24/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    25 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570576672
  • Max Rpm
    8500 rpm
  • Radial Dynamic Load Capacity
    12.1 kN
  • Radial Static Load Capacity
    16.6 kN
  • Series
    AXK
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    7316570576672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)