Motion
NKXR 35 Z

SKF
NKXR 35 Z

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 35 mm Bore, 47 mm OD, 30 mm Width
Mi Item #06656396
MFR #NKXR 35 Z
Price$473.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKXR 35 Z

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 35 mm Bore, 47 mm OD, 30 mm Width
Mi Item #06656396
MFR #NKXR 35 Z

Mfr description
NKXR 35 Z NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.54/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577300164
  • Max Rpm
    5600 rpm
  • Radial Dynamic Load Capacity
    24.6 kN
  • Radial Static Load Capacity
    45 kN
  • Series
    AXK
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    7316577300164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)