Motion
NN 3056 K/SPW33

SKF
NN 3056 K/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 280 mm ID, 420 mm OD, 106 mm Width, C1 Internal Clearance
MI ITEM #06656402
MFR #NN 3056 K/SPW33
List Price$24,289.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3056 K/SPW33

Cylindrical roller bearings, double row, super-precision - Tapered 1:12, 280 mm ID, 420 mm OD, 106 mm Width, C1 Internal Clearance
MI ITEM #06656402
MFR #NN 3056 K/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,289.29/each for your price

Overview

Mfr description
NN 3056 K/SPW33 OTHER PRECISION BRGS

Specifications

  • Bore Type
    Tapered 1:12
  • ABEC
    ABEC 5
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring assembly separable O/R
  • Internal Clearance
    C1
  • Flanges
    3 Inner Ring Flanges
  • Lubrication Type
    Non-Lubricated
  • Maximum RPM (Oil)
    2200 rpm
  • Bearing Material
    Steel
  • Maximum RPM (Grease)
    1900 rpm
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Series
    30
  • Weight
    107 lbs
  • Manufacturer Upc Number
    7316577720146
  • UPC_NO
    7316577720146
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought