Motion
NUTR 1542 X

SKF
NUTR 1542 X

Flat Support Roller - Steel, 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, 19 mm Overall Width, Sealed
MI ITEM #06656450
MFR #NUTR 1542 X
Price$225.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 1542 X

Flat Support Roller - Steel, 42 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, 19 mm Overall Width, Sealed
MI ITEM #06656450
MFR #NUTR 1542 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.08/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Width
    19 mm
  • Roller Diameter  
    42 mm
  • Roller Width  
    18 mm
  • Weight
    0.37 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577725509
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    20.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Roller Material
    Steel
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    7316577725509

Overview

Mfr description
NUTR 1542 X NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought