Motion
NUTR 30 X

SKF
NUTR 30 X

Yoke Roller Bearing - 30 mm Bore
Mi Item #06656453
MFR #NUTR 30 X
Price$305.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 30 X

Yoke Roller Bearing - 30 mm Bore
Mi Item #06656453
MFR #NUTR 30 X

Mfr description
NUTR 30 X NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.50/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Weight
    1.025 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    9285 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    9285 lbf
  • Radial Static Load Capacity
    10678 lbf
  • Static Load Capacity
    10678 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)