Motion
NUTR 3072 X

SKF
NUTR 3072 X

Yoke Roller Bearing - 30 mm Bore
MI ITEM #06656454
MFR #NUTR 3072 X
Price$459.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 3072 X

Yoke Roller Bearing - 30 mm Bore
MI ITEM #06656454
MFR #NUTR 3072 X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$459.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    72 mm
  • Overall Width
    29 mm
  • Weight
    1.537 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    10881 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10881 lbf
  • Radial Static Load Capacity
    13713 lbf
  • Static Load Capacity
    13713 lbf

Overview

Mfr description
NUTR 3072 X NEEDLE BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought