Motion
NUTR 3580 X

SKF
NUTR 3580 X

Yoke Roller Bearing - 35 mm Bore
Mi Item #06656455
MFR #NUTR 3580 X
Price$508.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 3580 X

Yoke Roller Bearing - 35 mm Bore
Mi Item #06656455
MFR #NUTR 3580 X

Mfr description
NUTR 3580 X NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    80 mm
  • Overall Width
    29 mm
  • Weight
    1.843 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    11510 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2000 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    11510 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Static Load Capacity
    15287 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)