Motion
NUTR 4090 X

SKF
NUTR 4090 X

Flat Support Roller - Steel, 90 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, 32 mm Overall Width, Sealed
Mi Item #06656457
MFR #NUTR 4090 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 4090 X

Flat Support Roller - Steel, 90 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, 32 mm Overall Width, Sealed
Mi Item #06656457
MFR #NUTR 4090 X

Mfr description
NUTR 4090 X NEEDLE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    30 mm
  • Weight
    2.55 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577015761
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    68.2 kN
  • Radial Static Load Capacity
    91.5 kN
  • Roller Material
    Steel
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    7316577015761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)